- 12 Diametral Pitch, 14.5° Pressure Angle, 1" Pitch Diameter, 0.5" Bore, Right Hand, Single Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Outside Dia. | 1.167 in |
| Pitch Diameter | 1 in |
| Right / Left Hand | Right Hand |
| Bore Size | 0.5 in |
| Keyway Size | 1/8 x 1/16 |
| Diametral Pitch | 12 |
| No. of Leads | Single |
| Hardened Teeth | With Hardened Teeth |
| Keyway | Yes |
| Length Through Bore | 1.625 in |
| Face Thread Length | 1.125 in |
| Hub Dia. | 3/4 in |
| Weight | 0.3 LB |

