- 16 Diametral Pitch, 14.5° Pressure Angle, 0.625" Pitch Diameter, 0.3125" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
| No. of Leads Thread | Single |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | No Keyway |
| Diametral Pitch | 16 |
| Hub Dia. | 29/64 in |
| Face Thread Length | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Right / Left Hand | Right Hand |
| No. of Leads | Single |
| Bore Size | 0.3125 in |
| Keyway | No Keyway |
| Pitch Diameter | 0.625 in |
| Material | Steel |
| Length Through Bore | 1 in |
| Outside Dia. | 0.75 in |
| Weight | 0.08 LB |

