- 32 Diametral Pitch, 14.5° Pressure Angle, 0.438" Pitch Diameter, 0.25" Bore, Right Hand, Single Lead Polished Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Resistance to back driving with some ratios
| Outside Dia. | 0.5 in |
| Right / Left Hand | Right Hand |
| Keyway Size | No Keyway |
| Keyway | No Keyway |
| Bore Size | 0.25 in |
| Hub Dia. | 0.35 in |
| Material | Steel |
| No. of Leads | Single |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 0.438 in |
| Face Thread Length | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.688 in |
| Diametral Pitch | 32 |
| Weight | 0.02 LB |

