- 4 Diametral Pitch, 14.5° Pressure Angle, 3" Pitch Diameter, 1.25" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
| No. of Leads | Single |
| Keyway Size | 5/16 x 5/32 |
| Diametral Pitch | 4 |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 3 in |
| Hub Dia. | N/A |
| Material | Steel |
| Pressure Angle | 14 1/2 degrees |
| Length Through Bore | 4.5 in |
| Keyway | Yes |
| Outside Dia. | 3.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 1.25 in |
| Face Thread Length | 4.5 in |
| Weight | 7.5 LB |

