- 6 Diametral Pitch, 14.5° Pressure Angle, 2" Pitch Diameter, 0.875" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| No. of Leads | Single |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 2 in |
| Keyway Size | 3/16 x 3/32 |
| Length Through Bore | 3.5 in |
| Bore Size | 0.875 in |
| Right / Left Hand | Right Hand |
| Outside Dia. | 2.333 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway | Yes |
| Hub Dia. | N/A |
| Diametral Pitch | 6 |
| Face Thread Length | 3.5 in |
| Weight | 2.48 LB |

