- 6 Diametral Pitch, 14.5° Pressure Angle, 2" Pitch Diameter, 0.875" Bore, Right Hand, Single Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
| Length Through Bore | 3.5 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | N/A |
| Outside Dia. | 2.333 in |
| Hardened Teeth | With Hardened Teeth |
| Diametral Pitch | 6 |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Pitch Diameter | 2 in |
| Face Thread Length | 3.5 in |
| Keyway Size | 3/16 x 3/32 |
| Bore Size | 0.875 in |
| No. of Leads | Single |
| Keyway | Yes |
| Weight | 2.5 LB |

