- 6 Diametral Pitch, 14.5° Pressure Angle, 2" Pitch Diameter, 1" Bore, Right Hand, Double Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- 90° nonintersecting shaft applications
- Smoothest, quietest form of gearing
- Minimal space requirements
- High ratio speed reduction
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
| Pitch Diameter | 2 in |
| Bore Size | 1 in |
| Face Thread Length | 3.5 in |
| Keyway Size | 1/4 x 1/8 |
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | N/A |
| Outside Dia. | 2.333 in |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Diametral Pitch | 6 |
| Length Through Bore | 3.5 in |
| No. of Leads | Double |
| Hardened Teeth | With Hardened Teeth |
| Keyway | Yes |
| Weight | 2.34 LB |

