- 8 Diametral Pitch, 14.5° Pressure Angle, 1.5" Pitch Diameter, 0.875" Bore, Right Hand, Double Lead Ground Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Hub Dia. | N/A |
| Diametral Pitch | 8 |
| Keyway | Yes |
| No. of Leads | Double |
| Material | Steel |
| Face Thread Length | 2.5 in |
| Pressure Angle | 14 1/2 degrees |
| Keyway Size | 3/16 x 3/32 |
| Right / Left Hand | Right Hand |
| Bore Size | 0.875 in |
| Outside Dia. | 1.75 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 2.5 in |
| Pitch Diameter | 1.5 in |
| Weight | 0.8 LB |

