- Steel Material
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Pressure Angle | 20 |
| Face Width (in) | 0.57 |
| Bore (Max) (in) | 0.9375 |
| Bore Type | Minimum Plain Bore |
| Mounting Distance | 2.5 |
| Material | Steel |
| Number of Teeth/Threads | 20 |
| Hub Projection (in) | 0.90625 |
| Bore (Min) (in) | 0.75 |
| Hub Diameter (in) | 1.75 |
| Diametral Pitch | 10 |
| Bore Size (in) | 0.75 |
| Length Through Bore (in) | 1.515625 |
| Pitch Diameter (in) | 2 |
| Weight | 0.895 LB |
| EAN or UPC | 662289254859 |

