- 10 Diametral Pitch
- 60 Teeth
- 20 ° Pressure Angle
- 6" Pitch Diameter
- 1" Nominal Bore
| Use With | YSB10B20-30, YSB10B20-30x1 |
| Hub Length | 1.8594 in |
| Pitch Diameter | 6 in |
| Mounting Distance | 2 3/4 in |
| Material | Steel |
| Hub Dia. | 3 in |
| Outside Dia. | 6.037 in |
| Diametral Pitch | 10 |
| Horsepower Output | 3.93 hp |
| No. of Teeth | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 6020 |
| Tooth Type | Straight |
| Bore Size | 1 in |
| Length Through Bore | 1.859 in |
| Type | Gear |
| Ratio | 3:1 |
| Keyway | 1/4 x 1/8 |
| Pressure Angle | 20 ° |
| Spiral Direction | Straight |
| Weight | 5.94 LB |

