- Steel Material
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Bore (Max) (in) | 1.375 |
| Face Width (in) | 0.48 |
| Hub Diameter (in) | 2.25 |
| Bore (Min) (in) | 0.625 |
| Diametral Pitch | 16 |
| Material | Steel |
| Bore Size (in) | 0.625 |
| Length Through Bore (in) | 0.890625 |
| Pitch Diameter (in) | 4 |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 |
| Number of Teeth/Threads | 64 |
| Mounting Distance | 1.375 |
| Hub Projection (in) | 0.5625 |
| Weight | 1.8 LB |
| EAN or UPC | 662289164639 |

