- Steel Material
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Face Width (in) | 1.42 |
| Length Through Bore (in) | 3.421875 |
| Pitch Diameter (in) | 3.5 |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 |
| Bore Size (in) | 1.125 |
| Hub Diameter (in) | 3.25 |
| Hub Type | Type B |
| Bore (Min) (in) | 1.125 |
| Diametral Pitch | 4 |
| Bore (Max) (in) | 1.8125 |
| Mounting Distance | 7.25 |
| Number of Teeth/Threads | 14 |
| Material | Steel |
| Gear Construction | Plain |
| Hub Projection (in) | 1.9375 |
| Bushing Bore Size (in) | 1.1250 to 1.8125 |
| Weight | 7.0 LB |
| EAN or UPC | 662289245208 |

