- Steel Material
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Pitch Diameter (in) | 3 |
| Hub Diameter (in) | 3 |
| Bore Type | Minimum Plain Bore |
| Bore (Max) (in) | 1.5625 |
| Number of Teeth/Threads | 15 |
| Diametral Pitch | 5 |
| Face Width (in) | 1.7 |
| Hub Projection (in) | 1.4375 |
| Bore Size (in) | 1 |
| Mounting Distance | 7.5 |
| Pressure Angle | 20 |
| Length Through Bore (in) | 3.203125 |
| Bore (Min) (in) | 1 |
| Material | Steel |
| Weight | 5.16 LB |
| EAN or UPC | 662289195190 |

