- 17 Teeth
- 20° Pressure Angle
- 10 Diametral Pitch
- 0.57 in Face Width
- Finished Bore
| Ratio | 2:1 |
| Hub Dia. | 1 1/2 in |
| Lead/Helix Angle | 35 ° |
| Mating Gear Part No. | YSBS10F34RH-20x1 3/16 |
| Spiral Direction | Left Hand |
| No. of Teeth | 17 |
| Material | Steel |
| Pressure Angle | 20 ° |
| Horsepower Output | 12.78 hp |
| Size Code | 3417 |
| Hub Length | 5/8 in |
| Pitch Diameter | 1.7 in |
| Use With | YSBS10F34RH-20X1 3/16 |
| Type | Pinion |
| Bore Type | Finished |
| Keyway | 3/16 x 3/32 |
| Hub Projection | 5/8 in |
| Hardened Teeth | With Hardened Teeth |
| Diametral Pitch | 10 |
| Length Through Bore | 1.21875 in |
| Outside Dia. | 1.925 in |
| Finished Bore | 5/8 in |
| Mounting Distance | 2 3/8 in |
| Bore Size | 0.625 in |
| Tooth Type | Left |
| Weight | 0.545 LB |
| EAN or UPC | 662289245420 |

