- 16 Teeth
- 20° Pressure Angle
- 14 Diametral Pitch
- 0.38 in Face Width
- Finished Bore
| No. of Teeth | 16 |
| Material | Steel |
| Finished Bore | 1/2 in |
| Pitch Diameter | 1.143 in |
| Hub Dia. | 1 in |
| Bore Type | Finished |
| Tooth Type | Left |
| Diametral Pitch | 14 |
| Length Through Bore | 0.84375 in |
| Pressure Angle | 20 ° |
| Lead/Helix Angle | 35 ° |
| Hub Projection | 29/64 in |
| Mounting Distance | 1 5/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 662289305445 |

