- 17 Teeth
- 20° Pressure Angle
- 8 Diametral Pitch
- 7.1 in Face Width
- Finished Bore
| Pressure Angle | 20 ° |
| Size Code | 3417 |
| Hub Projection | 15/16 in |
| Type | Pinion |
| Bore Type | Finished |
| Hub Dia. | 1 7/8 in |
| Length Through Bore | 1.688 in |
| Diametral Pitch | 8 |
| Hardened Teeth | With Hardened Teeth |
| Bore Size | 0.75 in |
| Mating Gear Part No. | YSBS8F34RH-20 x 1 1/2 |
| Spiral Direction | Left Hand |
| Horsepower Output | 21.41 hp |
| Ratio | 2:1 |
| Hub Length | 15/16 in |
| No. of Teeth | 17 |
| Finished Bore | 3/4 in |
| Material | Steel |
| Pitch Diameter | 2.125 in |
| Use With | YSBS8F34RH20X1 1/2 |
| Keyway | 3/16 x 3/32 |
| Tooth Type | Left |
| Mounting Distance | 3 1/8 in |
| Lead/Helix Angle | 35 ° |
| Outside Dia. | 2.411 in |
| Weight | 1.12 LB |
| EAN or UPC | 662289205486 |

