- 34 Teeth
- 20° Pressure Angle
- 8 Diametral Pitch
- 0.71 in Face Width
- Finished Bore
| Ratio | 2:1 |
| Horsepower Output | 21.41 hp |
| Finished Bore | 1 1/2 in |
| Pressure Angle | 20 ° |
| Size Code | 3417 |
| Mating Gear Part No. | YSBS8F17LH-20x3/4 |
| Keyway | 3/8 x 3/16 |
| Tooth Type | Right |
| Outside Dia. | 4.314 in |
| No. of Teeth | 34 |
| Spiral Direction | Right Hand |
| Bore Type | Finished |
| Material | Steel |
| Type | Gear |
| Diametral Pitch | 8 |
| Bore Size | 1.5 in |
| Hub Projection | 1 1/16 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.5625 in |
| Hub Length | 1 1/16 in |
| Use With | YSBS8F17LH-20X3/4 |
| Mounting Distance | 2 1/2 in |
| Hub Dia. | 2 7/8 in |
| Lead/Helix Angle | 35 ° |
| Pitch Diameter | 4.25 in |
| Weight | 3.04 LB |
| EAN or UPC | 662289125432 |

