- 1.359375 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Browning Gears are rated in accordance with AGMA standards
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Adequate Bearing support Must be Provided
- Bevel and Miter Gears Develop Axial Thrust
| Mounting Distance | 2 |
| Bore (Min) (in) | 0.75 |
| Hub Diameter (in) | 1.625 |
| Length Through Bore (in) | 1.359375 |
| Hub Projection (in) | 0.8125 |
| Pitch Diameter (in) | 2 |
| Pressure Angle | 20 degrees |
| Number of Teeth/Threads | 20 |
| Bore (Max) (in) | 0.75 |
| Material | Steel |
| Diametral Pitch | 10 |
| Face Width (in) | 0.44 |
| Bore Size (in) | 0.75 |
| Bore Type | Finished Bore |
| Weight | 0.68 LB |
| EAN or UPC | 662289186440 |

