- 0.859375 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
| Bore (Min) (in) | 0.5 |
| Bore (Max) (in) | 0.5 |
| Mounting Distance | 1.25 |
| Pitch Diameter (in) | 1.25 |
| Pressure Angle | 20 degrees |
| Hub Diameter (in) | 1 |
| Face Width (in) | 0.27 |
| Bore Size (in) | 0.5 |
| Length Through Bore (in) | 0.859375 |
| Hub Projection (in) | 0.5 |
| Diametral Pitch | 12 |
| Number of Teeth/Threads | 15 |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Weight | 0.195 LB |
| EAN or UPC | 662289136773 |

