- 12 Pitch
- 15 Teeth
- 20° Pressure Angle
- 1 1/4" Pitch Diameter
- Straight
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Soft bores for customized alterations
- Miter gears for 1:1 ratio applicatons
- Bevel gears for 1:5 to 6:1 ratio applications
| No. of Teeth | 15 |
| Keyway | Yes |
| Keyway Size | 1/8 x 1/16 |
| Spiral Direction | Straight |
| Pitch Diameter | 1.25 in |
| Material | Steel |
| Bore Size | 0.4375 in |
| Hub Dia. | 1 in |
| Pressure Angle | 20 degrees |
| Mounting Distance | 1 1/4 in |
| Length Through Bore | 0.859375 in |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.02 LB |
| EAN or UPC | 662289286744 |

