- 1.1875 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Adequate Bearing support Must be Provided
- Bevel and Miter Gears Develop Axial Thrust
| Pressure Angle | 20 degrees |
| Bore Size (in) | 0.5 |
| Material | Steel |
| Length Through Bore (in) | 1.1875 |
| Hub Projection (in) | 0.6875 |
| Diametral Pitch | 12 |
| Mounting Distance | 1.75 |
| Bore (Min) (in) | 0.5 |
| Hub Diameter (in) | 1.375 |
| Number of Teeth/Threads | 21 |
| Bore (Max) (in) | 0.75 |
| Face Width (in) | 0.39 |
| Pitch Diameter (in) | 1.75 |
| Bore Type | Minimum Plain Bore |
| Weight | 0.5 LB |
| EAN or UPC | 662289306756 |

