- 14 Pitch
- 14 Teeth
- 20° Pressure Angle
- 1" Pitch Diameter
- Straight
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Miter gears for 1:1 ratio applicatons
- Bevel gears for 1:5 to 6:1 ratio applications
- Soft bores for customized alterations
| Spiral Direction | Straight |
| No. of Teeth | 14 |
| Bore Size | 0.4375 in |
| Mounting Distance | 1.063 in |
| Hub Dia. | 7/8 in |
| Keyway | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 14 |
| Keyway Size | 1/8 x 1/16 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 1 in |
| Length Through Bore | 0.734375 in |
| Material | Steel |
| Weight | 0.12 LB |

