- 0.75 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Browning Gears are rated in accordance with AGMA standards
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
| Hub Diameter (in) | 1 |
| Bore Size (in) | 0.5 |
| Mounting Distance | 1.188 |
| Number of Teeth/Threads | 25 |
| Material | Steel |
| Length Through Bore (in) | 0.75 |
| Pitch Diameter (in) | 1.25 |
| Face Width (in) | 0.25 |
| Bore Type | Minimum Plain Bore |
| Bore (Min) (in) | 0.5 |
| Bore (Max) (in) | 0.5 |
| Diametral Pitch | 20 |
| Pressure Angle | 20 degrees |
| Hub Projection (in) | 0.4375 |
| Weight | 0.185 LB |
| EAN or UPC | 662289236602 |

