- 2.3125 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
- Adequate Bearing support Must be Provided
- Bevel and Miter Gears Develop Axial Thrust
| Bore (Max) (in) | 2 |
| Bushing Bore Size (in) | 1.5000 to 2.0000 |
| Bore (Min) (in) | 1.5 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore (in) | 2.3125 |
| Diametral Pitch | 6 |
| Material | Steel |
| Number of Teeth/Threads | 24 |
| Bore Size (in) | 1.5 |
| Pitch Diameter (in) | 4 |
| Face Width (in) | 0.86 |
| Pressure Angle | 20 degrees |
| Gear Construction | Plain |
| Hub Diameter (in) | 3 |
| Mounting Distance | 3.625 |
| Hub Projection (in) | 1.3125 |
| Weight | 4.18 LB |
| EAN or UPC | 662289196951 |

