- 2.3125 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Browning Gears are rated in accordance with AGMA standards
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
| Pitch Diameter (in) | 4 |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 6 |
| Pressure Angle | 20 degrees |
| Mounting Distance | 3.625 |
| Number of Teeth/Threads | 24 |
| Length Through Bore (in) | 2.3125 |
| Hub Diameter (in) | 3 |
| Bore (Min) (in) | 1 |
| Hub Projection (in) | 1.3125 |
| Material | Steel |
| Face Width (in) | 0.86 |
| Bore Size (in) | 1 |
| Bore (Max) (in) | 2 |
| Weight | 4.885 LB |
| EAN or UPC | 662289266920 |

