- 2.625 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
| Bore (Min) (in) | 1.25 |
| Length Through Bore (in) | 2.625 |
| Face Width (in) | 0.96 |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 6 |
| Bore Size (in) | 1.25 |
| Bore Type | Minimum Plain Bore |
| Bore (Max) (in) | 1.4375 |
| Pitch Diameter (in) | 4.5 |
| Mounting Distance | 4.125 |
| Hub Projection (in) | 1.5 |
| Material | Steel |
| Number of Teeth/Threads | 27 |
| Hub Diameter (in) | 3.25 |
| Weight | 6.44 LB |
| EAN or UPC | 662289306985 |

