- 2.3125 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Adequate Bearing support Must be Provided
- Bevel and Miter Gears Develop Axial Thrust
- Browning Gears are rated in accordance with AGMA standards
| Length Through Bore (in) | 2.3125 |
| Bore (Min) (in) | 1.5 |
| Mounting Distance | 3.625 |
| Bushing Bore Size (in) | 1.5000 to 2.0000 |
| Face Width (in) | 0.86 |
| Bore Size (in) | 1.5 |
| Hub Diameter (in) | 3 |
| Number of Teeth/Threads | 24 |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Diametral Pitch | 6 |
| Bore (Max) (in) | 2 |
| Gear Construction | Plain |
| Hub Projection (in) | 1.3125 |
| Pitch Diameter (in) | 4 |
| Material | Steel |
| Weight | 2.04 LB |
| EAN or UPC | 662289197187 |

