- 1.578125 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Bevel and Miter Gears Develop Axial Thrust
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Adequate Bearing support Must be Provided
- Browning Gears are rated in accordance with AGMA standards
| Face Width (in) | 0.64 |
| Hub Diameter (in) | 1.75 |
| Diametral Pitch | 8 |
| Bore Size (in) | 0.75 |
| Mounting Distance | 2.563 |
| Pitch Diameter (in) | 3 |
| Bore (Min) (in) | 0.75 |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore (Max) (in) | 1 |
| Hub Projection (in) | 0.8125 |
| Length Through Bore (in) | 1.578125 |
| Number of Teeth/Threads | 24 |
| Weight | 1.555 LB |
| EAN or UPC | 662289146833 |

