- 6 Pitch
- 24 Teeth
- 20° Pressure Angle
- 4" Pitch Diameter
- Straight
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Miter gears for 1:1 ratio applicatons
- Bevel gears for 1:5 to 6:1 ratio applications
- Soft bores for customized alterations
| Material | Steel |
| Spiral Direction | Straight |
| No. of Teeth | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | Yes |
| Pitch Diameter | 4 in |
| Length Through Bore | 2.3125 in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 3 in |
| Diametral Pitch | 6 |
| Bore Size | 1.5 in |
| Weight | 2.94 LB |
| EAN or UPC | 662289226917 |

