- 1.765625 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Adequate Bearing support Must be Provided
- Bevel and Miter Gears Develop Axial Thrust
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
| Bore (Max) (in) | 1.625 |
| Bore Size (in) | 1.25 |
| Hub Projection (in) | 1 |
| Pitch Diameter (in) | 3 |
| Number of Teeth/Threads | 24 |
| Diametral Pitch | 8 |
| Face Width (in) | 0.64 |
| Bore (Min) (in) | 1.25 |
| Hub Diameter (in) | 2.5 |
| Mounting Distance | 2.75 |
| Bore Type | Finished Bore |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Length Through Bore (in) | 1.765625 |
| Weight | 1.92 LB |
| EAN or UPC | 662289287109 |

