- 1.765625 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Hub Diameter (in) | 2.25 |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Bore Size (in) | 1 |
| Pitch Diameter (in) | 3 |
| Number of Teeth/Threads | 24 |
| Bore (Min) (in) | 1 |
| Face Width (in) | 0.64 |
| Material | Steel |
| Mounting Distance | 2.75 |
| Length Through Bore (in) | 1.765625 |
| Diametral Pitch | 8 |
| Bore (Max) (in) | 1.375 |
| Hub Projection (in) | 1.0625 |
| Weight | 1.85 LB |
| EAN or UPC | 662289157174 |

