- 2.09375 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Browning Gears are rated in accordance with AGMA standards
| Number of Teeth/Threads | 28 |
| Mounting Distance | 3.25 |
| Hub Diameter (in) | 2.5 |
| Length Through Bore (in) | 2.09375 |
| Gear Construction | Plain |
| Bore Type | Finished Bore |
| Hub Projection (in) | 1.25 |
| Bore (Max) (in) | 1.625 |
| Bore Size (in) | 1.1875 |
| Bore (Min) (in) | 1.1875 |
| Pitch Diameter (in) | 3.5 |
| Bushing Bore Size (in) | 1.1875 to 1.6250 |
| Face Width (in) | 0.75 |
| Diametral Pitch | 8 |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Weight | 2.78 LB |
| EAN or UPC | 662289137121 |

