- 1.625 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Bevel and Miter Gears Develop Axial Thrust
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Pitch Diameter (in) | 2.5 |
| Bore Type | Finished Bore |
| Hub Diameter (in) | 2 |
| Face Width (in) | 0.57 |
| Bore Size (in) | 0.875 |
| Pressure Angle | 20 degrees |
| Spiral Gear Hand Direction | LEFT |
| Length Through Bore (in) | 1.625 |
| Bore (Min) (in) | 0.875 |
| Material | Steel |
| Bore (Max) (in) | 0.875 |
| Lead/Helix Angle | 35 |
| Diametral Pitch | 10 |
| Number of Teeth/Threads | 25 |
| Hub Projection (in) | 0.9375 |
| Mounting Distance | 2.437 |
| Weight | 1.31 LB |
| EAN or UPC | 662289297269 |

