- 1.625 Length Through Bore (in)
features
- Browning Gears are rated in accordance with AGMA standards
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Bevel and Miter Gears Develop Axial Thrust
| Face Width (in) | 0.57 |
| Number of Teeth/Threads | 25 |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Bore (Min) (in) | 0.875 |
| Bore (Max) (in) | 0.875 |
| Hub Projection (in) | 0.9375 |
| Spiral Gear Hand Direction | RIGHT |
| Length Through Bore (in) | 1.625 |
| Lead/Helix Angle | 35 |
| Bore Type | Finished Bore |
| Bore Size (in) | 0.875 |
| Pitch Diameter (in) | 2.5 |
| Hub Diameter (in) | 2 |
| Diametral Pitch | 10 |
| Mounting Distance | 2.437 |
| Weight | 1.305 LB |
| EAN or UPC | 662289167234 |

