- 1 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Browning Gears are rated in accordance with AGMA standards
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
| Number of Teeth/Threads | 18 |
| Length Through Bore (in) | 1 |
| Material | Steel |
| Lead/Helix Angle | 35 |
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Hub Diameter (in) | 1.25 |
| Pitch Diameter (in) | 1.5 |
| Face Width (in) | 0.32 |
| Hub Projection (in) | 0.625 |
| Diametral Pitch | 12 |
| Spiral Gear Hand Direction | RIGHT |
| Bore Size (in) | 0.625 |
| Bore (Max) (in) | 0.625 |
| Mounting Distance | 1.5 |
| Bore (Min) (in) | 0.625 |
| Weight | 0.3 LB |
| EAN or UPC | 662289127207 |

