- 1.78125 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Bevel and Miter Gears Develop Axial Thrust
- Adequate Bearing support Must be Provided
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Browning Gears are rated in accordance with AGMA standards
| Length Through Bore (in) | 1.78125 |
| Mounting Distance | 2.75 |
| Lead/Helix Angle | 35 |
| Bore Size (in) | 1 |
| Face Width (in) | 0.68 |
| Hub Diameter (in) | 2.25 |
| Number of Teeth/Threads | 21 |
| Bore (Max) (in) | 1 |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Pitch Diameter (in) | 3 |
| Hub Projection (in) | 0.875 |
| Material | Steel |
| Diametral Pitch | 7 |
| Bore (Min) (in) | 1 |
| Spiral Gear Hand Direction | LEFT |
| Weight | 1.92 LB |
| EAN or UPC | 662289227372 |

