- 2.09375 Length Through Bore (in)
description
- Spiral tooth form miter bevel gears are suited for higher speed and larger torque applications
features
- Bevel and Miter Gears Develop Axial Thrust
- Miter Gears must be run in sets of two or more gears with the same pitch, Pressure angle and number of teeth
- Spiral Bevel and Miter Gears have continuous pitch line contact and are smoother and quieter than straight tooth gears. Spiral Bevel and Miter gears must be run in sets of mating gears with opposite hand spiral.
- Adequate Bearing support Must be Provided
- Browning Gears are rated in accordance with AGMA standards
| Length Through Bore (in) | 2.09375 |
| Number of Teeth/Threads | 28 |
| Hub Projection (in) | 1.25 |
| Spiral Gear Hand Direction | RIGHT |
| Hub Diameter (in) | 2.5 |
| Pitch Diameter (in) | 3.5 |
| Diametral Pitch | 8 |
| Lead/Helix Angle | 35 |
| Mounting Distance | 3.25 |
| Bore (Max) (in) | 1.1875 |
| Face Width (in) | 0.78 |
| Bore Type | Finished Bore |
| Bore Size (in) | 1.1875 |
| Bore (Min) (in) | 1.1875 |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Weight | 2.84 LB |
| EAN or UPC | 662289147298 |

