- B-Series Pedestal Mount Gear Pump
- 0.00520 Gals/Rev Displacement
- Pedestal Mount
- Bidirectional
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| 0 psi Flow/Power | 4.6 gal/min @ 0.11 hp |
| Shaft Height | 2.38 in |
| 200 psi Flow / Power | 4.2 gal/min @ 0.98 hp |
| Height | 3.690 in |
| Gear Material | Steel |
| Housing Material | Iron |
| 100 psi Flow/Power | 4.4 gal/min @ 0.54 hp |
| Model | 1 |
| RPM [Max] | 900 rpm |
| Type | Without Relief Valve |
| 50 psi Flow / Power | 4.5 gal/min @ 0.33 hp |
| Slip (gpm/psi) | 0.0022 in |
| Width | 3 in |
| Mounting | Pedestal |
| Rotation | Bidirectional |
| Shaft Dia. | 0.56 in |
| Displacement | 0.00520 Gals/Rev |
| Gear Type | Spur |
| Length | 6 1/4 in |
| Port Size | 3/8 |
| Weight | 6.0 LB |

