- Automatic Reversing Rotary Gear Pump
- 0.00515 Gal/Cycle Displacement
- Pedestal, Shaft RH Mount
- Reversible
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
| Displacement | 0.00515 Gal/Rev |
| 100 psi Flow/Power | 9.1 gal/min @ 0.85 hp |
| Mounting | Pedestal, Shaft RH |
| Housing Material | Iron |
| Gear Type | Spur |
| Slip (gpm/psi) | 0.0022 in |
| 0 psi Flow/Power | 9.4 gal/min @ 0.11 hp |
| Rotation | Reversible |
| 200 psi Flow / Power | 8.9 gal/min @ 1.50 hp |
| Gear Material | Steel |
| 50 psi Flow / Power | 9.3 gal/min @ 0.48 hp |
| RPM [Max] | 900 rpm |
| Weight | 14.8 LB |

