- B-Series Pedestal Mount Gear Pump
- 0.01040 Gals/Rev Displacement
- Pedestal Mount
- Bidirectional
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Height | 4.530 in |
| Gear Material | Steel |
| Slip (gpm/psi) | 0.0023 in |
| Mounting | Pedestal |
| Length | 7.220 in |
| Displacement | 0.01043 Gals/Rev |
| Housing Material | Iron |
| Width | 3.440 in |
| 100 psi Flow/Power | 9.1 gal/min @ 0.85 hp |
| RPM [Max] | 900 rpm |
| 0 psi Flow/Power | 9.4 gal/min @ 0.11 hp |
| Port Size | 1/2 |
| Shaft Dia. | 0.63 in |
| 200 psi Flow / Power | 8.9 gal/min @ 1.50 hp |
| Rotation | Bidirectional |
| Gear Type | Spur |
| 50 psi Flow / Power | 9.3 gal/min @ 0.48 hp |
| Shaft Height | 3 in |
| Type | Without Relief Valve |
| Model | 2 |
| Weight | 10.0 LB |

