- S-Series Pedestal Mount Gear Pump
- 0.00520 Gals/Rev Displacement
- Pedestal Mount
- Clockwise
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Height | 4.530 in |
| Type | With Relief Valve |
| 100 psi Flow/Power | 8.6 gal/min @ 0.94 hp |
| Gear Type | Helical |
| 200 psi Flow / Power | 8.3 gal/min @ 1.60 hp |
| 0 psi Flow/Power | 9.0 gal/min @ 0.44 hp |
| Mounting | Pedestal |
| 50 psi Flow / Power | 8.8 gal/min @ 0.64 hp |
| Displacement | 0.00520 Gals/Rev |
| Length | 7.220 in |
| Shaft Dia. | 0.63 in |
| Gear Material | Steel |
| Housing Material | Iron |
| Port Size | 1/2 |
| RPM [Max] | 1725 rpm |
| Rotation | CW |
| Shaft Height | 3 in |
| Slip (gpm/psi) | 0.0052 in |
| Weight | 10.5 LB |

