- S-Series Pedestal Mount Gear Pump
- 0.01350 Gals/Rev Displacement
- Pedestal Mount
- Clockwise
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Displacement | 0.01350 Gals/Rev |
| 100 psi Flow/Power | 22.3 gal/min @ 2.20 hp |
| Mounting | Pedestal |
| Height | 5.720 in |
| Length | 8.880 in |
| Type | Without Relief Valve |
| 0 psi Flow/Power | 23.2 gal/min @ 0.80 hp |
| 50 psi Flow / Power | 22.7 gal/min @ 1.40 hp |
| Slip (gpm/psi) | 0.009 in |
| Gear Material | Steel |
| 200 psi Flow / Power | 21.4 gal/min @ 3.50 hp |
| Housing Material | Iron |
| RPM [Max] | 1725 rpm |
| Rotation | CW |
| Shaft Dia. | 0.75 in |
| Gear Type | Helical |
| Port Size | 3/4 |
| Shaft Height | 3.88 in |
| Weight | 21.0 LB |

