- B-Series Pedestal Mount Gear Pump
- 0.02980 Gal/Cycle Displacement
- Pedestal Mount
- Bidirectional
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Displacement | 0.02980 Gal/Cycle |
| Slip (gpm/psi) | 0.008 in |
| Gear Type | Helical |
| Model | 4 |
| Width | 4.440 in |
| RPM [Max] | 900 rpm |
| Port Size | 1 1/4 |
| Type | Without Relief Valve |
| Shaft Dia. | 0.75 in |
| Mounting | Pedestal |
| Shaft Height | 3.88 in |
| Height | 5.810 in |
| 50 psi Flow / Power | 26.4 gal/min @ 1.30 hp |
| Housing Material | Iron |
| 0 psi Flow/Power | 26.8 gal/min @ 0.50 hp |
| Rotation | Bidirectional |
| 100 psi Flow/Power | 26.0 gal/min @ 2.30 hp |
| Gear Material | Steel |
| Length | 9.880 in |
| Weight | 25.0 LB |

