- S-Series Pedestal Mount Gear Pump
- 0.01860 Gals/Rev Displacement
- Pedestal Mount
- Clockwise
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Gear Type | Helical |
| 50 psi Flow / Power | 31.0 gal/min @ 1.60 hp |
| 0 psi Flow/Power | 32.0 gal/min @ 1.30 hp |
| Port Size | 1 1/4 |
| Slip (gpm/psi) | 0.02 in |
| Displacement | 0.01860 Gals/Rev |
| Mounting | Pedestal |
| 100 psi Flow/Power | 30.0 gal/min @ 2.70 hp |
| Gear Material | Steel |
| Shaft Dia. | 0.75 in |
| RPM [Max] | 1725 rpm |
| Type | Without Relief Valve |
| Height | 5.970 in |
| Rotation | CW |
| Housing Material | Iron |
| 200 psi Flow / Power | 28.0 gal/min @ 4.70 hp |
| Shaft Height | 3.88 in |
| Length | 8.880 in |
| Weight | 0.0 LB |

