- 500 Series Rotary Gear Pump
- 0.01010 Gal/Cycle Displacement
- Flange Mount
- Clockwise
features
- High volume pumps for operation at standard motor speeds and moderately high pressures especially suited to long-run transfer applications
- Quiet operation makes these pumps desirable for machine lubrication and hydraulic service
- They are also employed successfully for pumping coolant for deep hole drilling and boring
| 0 psi Flow/Power | 12.0 gal/min @ 0.40 hp |
| Mounting | Flange |
| 50 psi Flow / Power | 11.5 gal/min @ 0.80 hp |
| Displacement | 0.01010 Gal/Cycle |
| RPM [Max] | 1140 rpm |
| Gear Material | Steel |
| 200 psi Flow / Power | 11.0 gal/min @ 1.80 hp |
| Housing Material | Iron |
| Gear Type | Herringbone |
| 100 psi Flow/Power | 11.3 gal/min @ 1.20 hp |
| Rotation | CW |
| Slip (gpm/psi) | 0.004 in |
| Weight | 34.3 LB |

