- 50 Series Rotary Gear Pump
- 0.01347 Gal/Cycle Displacement
- Pedestal Mount
- Counter-Clockwise
features
- These pumps run quietly at motor speeds and discharge large volumes of oil at medium pressures
- Pumps are suited for supplying oil under pressure for hydraulically operated machinery and, for pumping oil for lubricating machinery where quietness is essential
- Also suitable for pumping coolant for deep hole drilling and boring
| Displacement | 0.01347 Gal/Cycle |
| Slip (gpm/psi) | 0.009 in |
| RPM [Max] | 1725 rpm |
| Gear Type | Helical |
| 200 psi Flow / Power | 21.4 gal/min @ 3.50 hp |
| Mounting | Pedestal |
| 0 psi Flow/Power | 23.2 gal/min @ 0.80 hp |
| Rotation | CCW |
| 100 psi Flow/Power | 22.3 gal/min @ 2.15 hp |
| 50 psi Flow / Power | 22.7 gal/min @ 1.40 hp |
| Weight | 27.3 LB |

