- 500 Series Rotary Gear Pump
- 0.03300 Gal/Cycle Displacement
- Flange Mount
- Clockwise
features
- High volume pumps for operation at standard motor speeds and moderately high pressures especially suited to long-run transfer applications
- Quiet operation makes these pumps desirable for machine lubrication and hydraulic service
- They are also employed successfully for pumping coolant for deep hole drilling and boring
| Displacement | 0.03300 Gal/Cycle |
| 100 psi Flow/Power | 35.5 gal/min @ 3.20 hp |
| 200 psi Flow / Power | 33.5 gal/min @ 5.40 hp |
| Mounting | Flange |
| Gear Material | Steel |
| Housing Material | Iron |
| Slip (gpm/psi) | 0.0192 in |
| 50 psi Flow / Power | 36.5 gal/min @ 2.00 hp |
| Gear Type | Herringbone |
| Rotation | CW |
| RPM [Max] | 1140 rpm |
| 0 psi Flow/Power | 37.5 gal/min @ 0.80 hp |
| Weight | 60.0 LB |

