- Rotary Gear Pump Accessory
- 17 gal/min
- 3/4" (NPT) Female Input
- 3/4" (NPT) Female Output
- External Relief Valve
features
- The 1/4" to 3/4" relief valves are suitable for pressure settings up to 100 psi
- The 1" relief valve is suitable for pressure settings up to 200 psi
- Higher pressure settings are possible by changing the spring
- Contact the factory for assistance
| Type | External Relief Valve |
| Flow | 17 gal/min |
| Outlet | 3/4 in NPT |
| Inlet Type | Female Thread |
| Outlet Type | Female Thread |
| Inlet Size | 3/4 in NPT |
| Operating Pressure [Max] | 100 psi |
| Weight | 2.3 LB |

