- Rotary Gear Pump Accessory
- 27 gal/min
- 1" Female Input
- 1" Female Output
- External Relief Valve
features
- The 1/4" to 3/4" relief valves are suitable for pressure settings up to 100 psi
- The 1" relief valve is suitable for pressure settings up to 200 psi
- Higher pressure settings are possible by changing the spring
- Contact the factory for assistance
| Inlet Type | Female Thread |
| Inlet Size | 1 in |
| Operating Pressure [Max] | 200 psi |
| Outlet Type | Female Thread |
| Outlet | 1 in |
| Flow | 27 gal/min |
| Type | External Relief Valve |
| Weight | 7.15 LB |

