- B-Series Pedestal Mount Gear Pump
- 0.00250 Gals/Rev Displacement
- Flange Mount
- Bidirectional
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Slip (gpm/psi) | 0.0025 in |
| Type | With Relief Valve |
| Shaft Dia. | 0.75 in |
| 100 psi Flow/Power | 16.8 gal/min @ 1.50 hp |
| Port Size | 3/4 |
| Rotation | Bidirectional |
| Displacement | 0.00250 Gals/Rev |
| Gear Type | Spur |
| 50 psi Flow / Power | 17.0 gal/min @ 0.83 hp |
| 0 psi Flow/Power | 17.1 gal/min @ 0.17 hp |
| Height | 5.720 in |
| Shaft Height | 3.88 in |
| 200 psi Flow / Power | 16.5 gal/min @ 3.20 hp |
| Mounting | Flange |
| Width | 4.440 in |
| Gear Material | Steel |
| RPM [Max] | 900 rpm |
| Housing Material | Iron |
| Length | 8.880 in |
| Weight | 22.5 LB |

